Ultratech

Fluorinated Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Fluorinated Polyethylene (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Secondary Spill Containment

Key Features

  • Number of Drums 2
  • Spill Capacity 22 gal
  • Drain Included No
  • Modular / Nonmodular Modular
  • Spill Containment Load Capacity 3,000 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 25 7/8 in
Height 5 3/4 in
Length 52 in
Dimensions 52 in L x 25 7/8 in W x 5 3/4 in H

Description

Fluorinated Spill Deck, Basins and Sumps, Spill Decks, Uncovered, Number of Drums 2, Spill Capacity 22 gal, Spill Containment Load Capacity 3,000 lb, Length 52 in, Width 25 7/8 in, Height 5 3/4 in, Drain Included No, Yes, Material Fluorinated Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.