Shop All Secondary Spill Containment
Ultratech
Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene
Mfr # 1323
Zoro # G7699745
original price:
$271.29
7% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 11 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1323
- Zoro # G7699745
- UPC # 808416013238
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 25 7/8 in |
Height | 5 3/4 in |
Length | 25 7/8 in |
Dimensions | 25 7/8 in L x 25 7/8 in W x 5 3/4 in H |
Description
Fluorinated Spill Deck, Basins and Sumps, Spill Decks, Uncovered, Number of Drums 1, Spill Capacity 11 gal, Spill Containment Load Capacity 1,500 lb, Length 25 7/8 in, Width 25 7/8 in, Height 5 3/4 in, Drain Included No, Yes, Material Fluorinated Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- SIGNMISSION OSHA Notice Sign, Will Return At ____, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-NS-A-1824-L-19062)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- MILLER ELECTRIC Prefilter, 6 1/2" L, 4 1/4" W (235674)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2504)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- JUSTRITE Drum Spill Containment Pallet, 2 Drum, 2 (28622)
- Ultratech Secondary Spill Containment