Shop All Secondary Spill Containment
Ultratech
Filter Pad Liner, 42 In. L, 30 In. W, PK4
Mfr # 6551
Zoro # G4626885
product price: $135.99
/pk 4, $34.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 42 in
- Width 30 in
- Height 1 in
- Standards EcoSmart, LEED, SWPP, USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 6551
- Zoro # G4626885
- UPC # 808416065510
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 42 in |
Width | 30 in |
Height | 1 in |
Inside Length | 42 in |
Inside Dimensions | 42 in L x 30 in W |
Exterior Width | 30 in |
Exterior Length | 42 in |
Inside Width | 30 in |
Outside Dimensions | 42 in L x 30 in W x 1 in H |
Description
Filter Berm Pad Liner, Color Gray, Composition Absorbent: Ultra-X-Tex, Exterior Dimensions 42 in L x 30 in W x 1 in H, Exterior Length 42 in, Exterior Width 30 in, Filtration Capacity Oil Capacity: 1.5 gal/pad; 6 gal/box, For Use With Grainger Item Number 32V037, For Use With Mfr. Model Number 6541, Height 1 in, Includes (4) Refill, Inside Dimensions 42 in L x 30 in W, Inside Length 42 in, Inside Width 30 in, Number of Pads 4, Oil Capacity/EA 1.5 gal, Oil Capacity/Pack 6 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-8)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- DYMO Label, Industrial, Perm Poly, 3/8"x18', White (DYM18482)
- ULTRATECH Low Profile Spill Berm (2052)
- ULTRATECH Dolly for Flat Bottom Style Ultra-Spill Collectors (0417)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- ULTRATECH Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6542)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- Ultratech Secondary Spill Containment