Shop All Secondary Spill Containment
Ultratech
Filter Pad Liner, 30 In. L, 24 In. W, PK4
Mfr # 6550
Zoro # G4533803
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Refill
- Width 24 in
- Length 30 in
- Height 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 6550
- Zoro # G4533803
- UPC # 808416065503
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 24 in |
Length | 30 in |
Height | 1 in |
Inside Dimensions | 30 in L x 24 in W |
Inside Length | 30 in |
Exterior Dimensions | 30 in L x 24 in W x 1 in H |
Exterior Length | 30 in |
Inside Width | 24 in |
Exterior Width | 24 in |
Outside Dimensions | 30 in L x 24 in W x 1 in H |
Description
Filter Berm Pad Liner, Color Gray, Composition Absorbent: Ultra-X-Tex, Exterior Dimensions 30 in L x 24 in W x 1 in H, Exterior Length 30 in, Exterior Width 24 in, Filtration Capacity Oil Capacity: 0.8 gal/pad; 3.2 gal/box, For Use With Grainger Item Number 32V036, For Use With Mfr. Model Number 6540, Height 1 in, Includes (4) Refill, Inside Dimensions 30 in L x 24 in W, Inside Length 30 in, Inside Width 24 in, Number of Pads 4, Oil Capacity/EA 0.8 gal, Oil Capacity/Pack 3.2 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 9, 1 Pair (710)
- DIXON Mill Hose, Uncoupled, 2", 50ft., 1-Jacket (M20-50UC)
- CHILL-ITS BY ERGODYNE Cooling Vest with Packs, Khaki, S/M (6230)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- Ultratech Secondary Spill Containment