Shop All Secondary Spill Containment
Ultratech
Filter Pad, 3.3 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R)
Mfr # 6542
Zoro # G4522445
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 3.3 gal
- Material Polyethylene, PVC, Ultra-X-Tex(R)
- Inside Dia. 216 in
- Standards 40 CFR 264.175
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 6542
- Zoro # G4522445
- UPC # 808416065428
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Inside Dia. | 216 in |
Height | 3 in |
Width | 4 ft |
Outside Dia. | 216 1/2 in |
Length | 5 ft |
Inside Width | 48 in |
Inside Length | 60 in |
Inside Dimensions | 60 in L x 48 in W |
Exterior Dimensions | 60 in L x 48 in W x 3 in H |
Exterior Width | 48 in |
Exterior Length | 60 in |
Outside Dimensions | 60 in L x 48 in W x 3 in H |
Description
Filter Berm Pad, Berm Material Polyethylene; PVC, Color Gray, Yellow, Composition Absorbent: Ultra-X-Tex, Berm: Polyethylene, PVC, Exterior Dimensions 60 in L x 48 in W x 3 in H, Exterior Length 60 in, Exterior Width 48 in, Filtration Capacity Oil Capacity: 3.3 gal/pad; 3.3 gal/box, For Use With Grainger Item Number 32V041, For Use With Mfr. Model Number 6552, Height 3 in, Includes Foam Sidewalls, Inside Dimensions 60 in L x 48 in W, Inside Length 60 in, Inside Width 48 in, Number of Pads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB320D)
- TIMBERLAND PRO Oxford Shoe, M, 11 1/2, Brown, PR (TB147028210)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- HONEYWELL UVEX Uvex Genesis Replacement Eyewear Lenses, Mirror Scratch-Resistant Lens (S6903)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- Ultratech Spill Control Supplies