Shop All Secondary Spill Containment
Ultratech
Filter Pad, 1.5 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R)
Mfr # 6541
Zoro # G4544601
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 1.5 gal
- Width 30 in
- Outside Dia. 144 1/2 in
- Includes Foam Sidewalls
- Color Gray, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 6541
- Zoro # G4544601
- UPC # 808416065411
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 30 in |
Outside Dia. | 144 1/2 in |
Height | 3 in |
Inside Dia. | 144 in |
Length | 42 in |
Exterior Dimensions | 42 in L x 30 in W x 3 in H |
Inside Width | 30 in |
Inside Dimensions | 42 in L x 30 in W |
Exterior Width | 30 in |
Inside Length | 42 in |
Exterior Length | 42 in |
Outside Dimensions | 42 in L x 30 in W x 3 in H |
Description
Filter Berm Pad, Berm Material Polyethylene; PVC, Color Gray, Yellow, Composition Absorbent: Ultra-X-Tex, Berm: Polyethylene, PVC, Exterior Dimensions 42 in L x 30 in W x 3 in H, Exterior Length 42 in, Exterior Width 30 in, Filtration Capacity Oil Capacity: 1.5 gal/pad; 1.5 gal/box, For Use With Grainger Item Number 32V040, For Use With Mfr. Model Number 6551, Height 3 in, Includes Foam Sidewalls, Inside Dimensions 42 in L x 30 in W, Inside Length 42 in, Inside Width 30 in, Number of Pads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- GEMPLERS Pesticide Safety Poster (230033)
- ENDURA Gloves, White, L Glove Size, PK12 (378SBL)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (CSA) (48-73-5092)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- ULTRATECH Covered Triple IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1166)
- ULTRATECH Safety Cabinet Spill Containment Sump, 93 gal Spill Capacity, 1,500 lb, Polyethylene (2420)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- Ultratech Spill Control Supplies