Shop All Secondary Spill Containment
Ultratech
Filter Pad, 0.8 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R)
Mfr # 6540
Zoro # G4606874
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 0.8 gal
- Outside Dia. 108 1/2 in
- Height 3 in
- Standards 40 CFR 264.175
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 6540
- Zoro # G4606874
- UPC # 808416065404
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Dia. | 108 1/2 in |
Height | 3 in |
Width | 24 in |
Length | 30 in |
Inside Dia. | 108 in |
Exterior Dimensions | 30 in L x 24 in W x 3 in H |
Exterior Length | 30 in |
Inside Width | 24 in |
Inside Dimensions | 30 in L x 24 in W |
Inside Length | 30 in |
Exterior Width | 24 in |
Outside Dimensions | 30 in L x 24 in W x 3 in H |
Description
Filter Berm Pad, Berm Material Polyethylene; PVC, Color Gray, Yellow, Composition Absorbent: Ultra-X-Tex, Berm: Polyethylene, PVC, Exterior Dimensions 30 in L x 24 in W x 3 in H, Exterior Length 30 in, Exterior Width 24 in, Filtration Capacity Oil Capacity: 0.8 gal/pad; 0.8 gal/box, For Use With Grainger Item Number 32V039, For Use With Mfr. Model Number 6550, Height 3 in, Includes Foam Sidewalls, Inside Dimensions 30 in L x 24 in W, Inside Length 30 in, Inside Width 24 in, Number of Pads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- CONDOR Leather Gloves, Single Palm, XL, PR (2MDA7)
- MOON AMERICAN Fire Hose Nozzle, 1 In., Black (512P-10214)
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- ULTRATECH Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (2360)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., High Density Polyethylene (1645)
- Ultratech Spill Control Supplies