Shop All HVLP Paint Sprayers
Ultratech
Ever Dry Mini Sprayer, 16 oz Tank, PK2
Mfr # 4122
Zoro # G805948146
product price: $29.95
/pk 2, $14.98/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 16 oz
- For Use With Ultra-Ever Dry
- Paint Type Ultra-Ever Dry
- Paint Sprayer Sub-Brand Ultra-Ever Dry, Mini Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 4122
- Zoro # G805948146
- UPC # 808416041224
- Country of Origin United States
- Category HVLP Paint Sprayers
Details
Item | Ever Dry Mini Sprayer |
Tank Capacity | 16 oz |
For Use With | Ultra-Ever Dry |
Paint Type | Ultra-Ever Dry |
Paint Sprayer Sub-Brand | Ultra-Ever Dry, Mini Sprayer |
Description
Ever Dry Mini Sprayer, Ultra-Ever Dry, Mini Sprayer, Ultra-Ever Dry, Tank Capacity 16 oz, For Use With Ultra-Ever Dry, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY 12' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting (CF0112C)
- KLEAN-STRIP Mineral Spirits Paint Thinner 5 gal (CKPT94402)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Wood Handle, 12 PK (6110)
- BEDFORD PRECISION PARTS Bedford Precision Kit - Silver/Flex Gun Plus, Replacement Part for Graco (20-1930)
- GRACO Finex HVLP AirSpray Pressure Gun (289249)
- SATA SPRAY EQUIPMENT REPAIR KIT 3000 HVLP RP (SQ133835)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289222 FX1000 Mini-HVLP Spray Gun - 1.4mm (SHA289222)
- 3M ACCUSPRAY ONE SPRAY GUN KIT (3M16578)
- SHARPE MANUFACTURING FX2000 1.4MM SPRAY GUN (SH288885)
- TITAN HVLP Paint Sprayer, 3 Stage, 1 qt. (0524031)
- SHARPE MANUFACTURING Sharpe Manufacturing SHA289200 FX1000 Mini-HVLP Spray Gun - 1.0mm (SHA289200)
- Ultratech HVLP Paint Sprayers