Shop All Spill Containment Accessories
Ultratech
Economy Model Berm, CP2K, 60 ft. L, 12 ft.W
Mfr # 8253
Zoro # G9932781
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,802.99
Free 30-Day Returns
Key Features
- Outside Dia. 144 1/2 ft
- Includes Berm and Supports Only, Economy Model
- Standards Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175
- Color Black
- Inside Dia. 144 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8253
- Zoro # G9932781
- UPC # 808416082531
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 144 1/2 ft |
Inside Dia. | 144 ft |
Width | 12 ft |
Height | 12 in |
Length | 60 ft |
Dimensions | 12 ft W x 60 ft L |
Details
Includes | Berm and Supports Only, Economy Model |
Standards | Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175 |
Color | Black |
Item | Economy Model Berm |
Material | Copolymer 2000 |
Spill Capacity | 5,385 gal |
Product Type | Containment Berm |
Supports NPDES Compliance | Yes |
Shape | Rectangle |
Sidewall Type | L Bracket |
Recycled Content (%) | No Recycled Content |
Series | Ultra |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Spill Capacity, gal. | 5,385 gal |
Sidewall Support Material | Aluminum |
Material Thickness | 30 mil |
Supports SPCC Compliance | Yes |
Description
Economy Model Berm, Color Black, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 60 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 5,385 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1419AF)
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK (6015XL)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Ultra-IBC Twin Spill Pallet, Steel Model (1183)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Drum Spill Containment Pallet, 62" L (9631)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- CONDOR Containment Berm, 2333 gal. Spill Cap. (BD-1226-AL-L-C)
- Ultratech Spill Containment Accessories