Shop All Spill Control Kits and Stations
Ultratech
Economy Model Berm, CP2K, 6 ft. L, 6 ft. W
Mfr # 8251
Zoro # G8084106
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 269 gal
- Height 12 in
- Includes Berm and Supports Only, Economy Model
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 8251
- Zoro # G8084106
- UPC # 808416082517
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 6 ft |
Outside Dia. | 24 1/2 ft |
Inside Dia. | 24 ft |
Width | 6 ft |
Dimensions | 6 ft W x 6 ft L |
Outside Diameter | 24 1/2 ft |
Description
Economy Model Berm, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Square, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 269 gal, Standards Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5 (7376-1-PK)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- ULTRATECH Spill Containment Berm, 8 ft.Lx8 ft.W (8461)
- OIL-DRI Spill Kit, Universal (L90730G)
- Ultratech Spill Control Supplies