Shop All Spill Control Kits and Stations
Ultratech
Economy Model Berm, CP2K, 6 ft. L, 4 ft. W
Mfr # 8250
Zoro # G8202975
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 179 gal
- Height 12 in
- Includes Berm and Supports Only, Economy Model
- Standards Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 8250
- Zoro # G8202975
- UPC # 808416082500
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 6 ft |
Width | 4 ft |
Inside Dia. | 20 ft |
Outside Dia. | 20 1/2 ft |
Dimensions | 4 ft W x 6 ft L |
Outside Diameter | 20 1/2 ft |
Description
Economy Model Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 179 gal, Standards Meets SPCC 40 CFR 12 and EPA Container Storage Regulation 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- PRES-A-PLY White Labels, 1" x 4", Permanent, PK2000 (30601)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- Ultratech Spill Control Supplies