Shop All Spill Containment Accessories
Ultratech
Drum Storage, Yellow, 34" L
Mfr # 1043
Zoro # G7305551
original price:
$245.29
4% off
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Depth 27 1/4 in
- Includes Drain
- Color Yellow
- For Use With 55 gal Drums
- Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 1043
- Zoro # G7305551
- UPC # 808416010435
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 27 1/4 in |
Width | 34 in |
Length | 34 in |
Height | 27 1/4 in |
Dimensions | 34 in x 34 in x 27 1/4 in |
Details
Includes | Drain |
Color | Yellow |
Item | Spill Collector |
For Use With | 55 gal Drums |
Material | Polyethylene |
Standards | SPCC, 40 CFR 264.176 |
Spill Capacity | 66 gal |
Type | Flat Bottom Model With Drain |
Load Capacity | 1,200 lb |
Manufacturer Warranty | 5 yr |
Recycled Content (%) | No Recycled Content |
For Use With Brand | UltraTech |
Fluorinated | No |
Series | Flat Bottom Model Series |
Product Type | Spill Collector |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Spill Collector, Depth 27 1/4 in, Dimensions 34 in x 34 in x 27 1/4 in, Fluorinated No, For Use With 55 gal Drums, For Use With Brand UltraTech, Indoor/Outdoor Use Indoor, Outdoor, Length 34 in, Load Capacity 1,200 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type Spill Collector, Recycled Content ( Percent) No Recycled Content, Series Flat Bottom Model Series, Spill Capacity 66 gal, Width 34 in, Color Yellow, Includes Drain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XL)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- IRONLACE Paracrd 550 Shoelace, 72", Desert Camo, PR1 (550-72-08)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH UltraTech Ultra-Oil Blanket, Replacement, No Tethers or Anchors (5207)
- ESS Wghtd Dispsbl Bailer, 1-1/2x36 In L, PK24 (1536-WPDB-VT)
- Ultratech Spill Control Supplies