Shop All Spill Containment Accessories
Ultratech
Drum Storage, Yellow, 33" L
Mfr # 1041
Zoro # G7305588
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 28 1/2 in
- Length 32 1/2 in
- Width 32 1/2 in
- Material Polyethylene
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1041
- Zoro # G7305588
- UPC # 808416010411
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 28 1/2 in |
Length | 32 1/2 in |
Width | 32 1/2 in |
Height | 28 1/2 in |
Dimensions | 32 1/2 in x 32 1/2 in x 28 1/2 in |
Details
Material | Polyethylene |
Color | Yellow |
Item | Spill Collector |
Standards | SPCC, 40 CFR 264.177 |
For Use With | 55 gal Drums |
Type | Pallet Jack Model No Drain |
Load Capacity | 1,200 lb |
Spill Capacity | 66 gal |
Includes | No Drain |
Fluorinated | No |
Product Type | Spill Collector with Fork Pockets |
Series | Pallet Jack Model Series |
Indoor/Outdoor Use | Indoor, Outdoor |
Manufacturer Warranty | 5 yr |
Recycled Content (%) | No Recycled Content |
For Use With Brand | UltraTech |
Description
Spill Collector, Depth 28 1/2 in, Dimensions 32 1/2 in x 32 1/2 in x 28 1/2 in, Fluorinated No, For Use With 55 gal Drums, For Use With Brand UltraTech, Indoor/Outdoor Use Indoor, Outdoor, Length 32 1/2 in, Load Capacity 1,200 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Product Type Spill Collector with Fork Pockets, Recycled Content ( Percent) No Recycled Content, Series Pallet Jack Model Series, Spill Capacity 66 gal, Width 32 1/2 in, Color Yellow, Includes No Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- NMC Do Not Stack To Within 18" Of Sprinkler Pipes Sign, M412P (M412P)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Replacement Bladder, Flexible (1359)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- Ultratech Spill Containment Accessories