Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 99 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene
Mfr # 2360
Zoro # G7475474
original price:
$459.90
4% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Number of Drums 3
- Spill Capacity 99 gal
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 4,500 lb
- Covered/Uncovered Uncovered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2360
- Zoro # G7475474
- UPC # 808416023602
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 77 7/8 in |
Height | 5 3/4 in |
Width | 25 7/8 in |
Dimensions | 77 7/8 in L x 25 7/8 in W x 5 3/4 in H |
Bladder Width | 66 in |
Bladder Length | 65 1/2 in |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 3, Spill Capacity 99 gal, Spill Containment Load Capacity 4,500 lb, Length 77 7/8 in, Width 25 7/8 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red (3400)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 5XL (200JHX5)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ULTRATECH Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2330)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2800)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- Ultratech Secondary Spill Containment