Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene
Mfr # 801
Zoro # G7521963
product price: $611.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$611.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 85 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 6,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 801
- Zoro # G7521963
- UPC # 808416080100
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 17 1/2 in |
Width | 51 in |
Length | 51 in |
Dimensions | 51 in L x 51 in W x 17 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 85 gal, Spill Containment Load Capacity 6,500 lb, Length 51 in, Width 51 in, Height 17 1/2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-501)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH Table Top Spill Berm (2051)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Pull Over Cover (1016)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- EAGLE MFG Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686D)
- Ultratech Secondary Spill Containment