Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 83" L
Mfr # 9627
Zoro # G7328371
product price: $562.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 4,500 lb
- Drain Included Yes
- Height 8 3/4 in
- Modular / Nonmodular Nonmodular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9627
- Zoro # G7328371
- UPC # 808416096279
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 8 3/4 in |
Length | 83 in |
Width | 34 1/2 in |
Dimensions | 83 in L x 34 1/2 in W x 8 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 3, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 83 in, Width 34 1/2 in, Height 8 3/4 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY H20 Reusable Soft TPE Ear Plugs, Flanged Shape, 26 dB, Orange, 4 PK (67221)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 080)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH UltraTech 8644 Ultra-Berm BuilderĀ® Floor Sealant - Box of 6 (8644)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5222-YE)
- Ultratech Spill Containment Accessories