Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 8-1/2 gal. Spill Capacity, 4 Drum, 15,000 lb., Polyethylene
Mfr # 3000801
Zoro # G6207643
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 8-1/2 gal.
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 3000801
- Zoro # G6207643
- UPC # 808416001099
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 1/2 in |
Width | 48 3/4 in |
Length | 48 3/4 in |
Dimensions | 48 3/4 in L x 48 3/4 in W x 5 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Containment Load Capacity 15,000 lb, Length 48 3/4 in, Width 48 3/4 in, Height 5 1/2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, XL (101117-006-XL)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21002 (TC1-21002)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 5' x 5' (8305)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, Polyethylene (1058)
- ULTRATECH Dolly for Flat Bottom Style Ultra-Spill Collectors (0417)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1113)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- Ultratech Secondary Spill Containment