Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene
Mfr # 1320
Zoro # G3984863
original price:
$278.45
6% off
new price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 77 gal
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 1,500 lb
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1320
- Zoro # G3984863
- UPC # 808416013207
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 3/4 in |
Width | 30 1/2 in |
Length | 25 7/8 in |
Bladder Length | 65 1/2 in |
Bladder Width | 66 in |
Dimensions | 25 7/8 in L x 30 1/2 in W x 5 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 1, Spill Capacity 77 gal, Spill Containment Load Capacity 1,500 lb, Length 25 7/8 in, Width 30 1/2 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-L (10182-55-1-HLI-L)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- ULTRATECH Pull Over Cover (1016)
- ULTRATECH Pop-Up Pool Plus, 20 gal Spill Capacity, 10 oz Polyethylene (8010)
- ULTRATECH Spill Tray, 8 gal Spill Capacity, Polyethylene (2370)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- Ultratech Secondary Spill Containment