Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel
Mfr # 1182
Zoro # G7246121
product price: $781.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$781.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 68 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 3,875 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1182
- Zoro # G7246121
- UPC # 808416011821
- Country of Origin Canada
- Category Secondary Spill Containment
Dimensions
Height | 13 1/4 in |
Width | 47 1/4 in |
Length | 47 1/4 in |
Dimensions | 47 1/4 in L x 47 1/4 in W x 13 1/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 68 gal, Spill Containment Load Capacity 3,875 lb, Length 47 1/4 in, Width 47 1/4 in, Height 13 1/4 in, Drain Included No, Nonmodular, Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- PROPPER Tactical Polo, Black, Size L (F534172001L)
- STRANCO Vhcle Placard, Corrosive w Pictogram, PK10 (DOTP-0053-V10)
- ULTRATECH UltraTech Ultra-Absorbent TarpÂ, 10' x 10' (8306)
- ULTRATECH UltraTech 8369 Ultra-Hose Stand, 16 1/4in x 9 1/4in x 23 1/5in (8369*)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- Ultratech Secondary Spill Containment