Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene
Mfr # 2334
Zoro # G9870183
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Number of Drums 6
- Spill Capacity 66 gal
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 9,000 lb
- Includes (3) 2 Drum Spill Deck Modules, (2) Bulk Head Fittings, (2) T-Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2334
- Zoro # G9870183
- UPC # 808416023343
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 156 in |
Height | 5 3/4 in |
Width | 25 7/8 in |
Bladder Width | 66 in |
Bladder Length | 65 1/2 in |
Dimensions | 156 in L x 25 7/8 in W x 5 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 66 gal, Spill Containment Load Capacity 9,000 lb, Length 156 in, Width 25 7/8 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Do Not Enter, 10in.H (U4-1172-RA_14X10)
- IMPACTO IMPACTO ST861020 Anti-Vibration Carpal Tunnel Glove - Small (ST861020)
- RINGERS GLOVES Gloves® Sub Zero, XL (279-11)
- BADGER Fire Extinguisher, 6A:80B:C, Dry Chemical, 18 lb (ADV-20)
- ULTRATECH IBC Still Containment Unit, for (1) IBC, 62 in L x 62 in W x 28 in H, 8500 lb Load Capacity, Yellow (1157)
- ULTRATECH Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene (1075)
- ULTRATECH UltraTech Ultra-Concrete Washout Berm, Economy Model, 48in x 48in, Brown (3516)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- Ultratech Spill Control Supplies