Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene
Mfr # 9626
Zoro # G7469332
product price: $515.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$515.99
Free 30-Day Returns
Key Features
- Number of Drums 3
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 4,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 9626
- Zoro # G7469332
- UPC # 808416096262
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 83 in |
Height | 8 3/4 in |
Width | 34 1/2 in |
Dimensions | 83 in L x 34 1/2 in W x 8 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 3, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 83 in, Width 34 1/2 in, Height 8 3/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown (CA1435)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- BRADY Number Tag, Brass, CHWS 001-025, PK25 (23576)
- GSS SAFETY Class 3 Moisture Wick Short Slv T-Shirt (5008-TALL 2XL)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- ULTRATECH Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1000)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- ULTRATECH Pull Over Cover (1016)
- ULTRATECH UltraTech Ultra-Spill Pallet PlusĀ® 0678 Containment Pallet Loading Ramp (678)
- ENPAC Duck Pond Mini-Berm, 10 gal Spill Capacity, Industial Fabric (5622-YE)
- Ultratech Secondary Spill Containment