Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene
Mfr # 1340
Zoro # G8412467
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Containment Load Capactiy 1200 lb.
- Height 14 in
- Length 48 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1340
- Zoro # G8412467
- UPC # 808416013405
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 14 in |
Length | 48 in |
Width | 24 in |
Dimensions | 48 in L x 24 in W x 14 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 1,200 lb, Length 48 in, Width 24 in, Height 14 in, Drain Included No, No, Material Polyethylene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- VNM SIGNMAKER Label Tape, Green, Labels/Roll: Continuous (VNMGN-3102)
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- ULTRATECH Tank Containment Unit, 65 gal Spill Capacity, 30 lb., Polyethylene (1124)
- ULTRATECH Table Top Spill Berm (2051)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- PIG Spill Containment Pallt, 2-Drum, 66"Lx40"W (PAK604-BK-WD)
- Ultratech Secondary Spill Containment