Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 65-1/2" L
Mfr # 9611
Zoro # G7328146
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 4,500 lb
- Drain Included Yes
- Number of Drums 2
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 9611
- Zoro # G7328146
- UPC # 808416096118
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 40 in |
Length | 65 1/2 in |
Height | 8 3/4 in |
Dimensions | 65 1/2 in L x 40 in W x 8 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 4,500 lb, Length 65 1/2 in, Width 40 in, Height 8 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Rubber, 18 in Long x 18 in Wide (570S1818BL)
- DOUBLE H BOOTS Size 8 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8EE)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- CONDOR String Knit Gloves, Heavyweight, Polyester/Cotton, White, Large (5JK52)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- Ultratech Spill Control Supplies