Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 54-1/2" L
Mfr # 2223
Zoro # G7305615
original price:
$564.52
4% off
new price: $536.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$536.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 10,000 lb
- Drain Included No
- Spill Containment Opening Type No Cover
- Spill Capacity 35 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2223
- Zoro # G7305615
- UPC # 808416022230
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 54 1/2 in |
Width | 54 1/2 in |
Height | 4 1/4 in |
Dimensions | 54 1/2 in L x 54 1/2 in W x 4 1/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 35 gal, Spill Containment Load Capacity 10,000 lb, Length 54 1/2 in, Width 54 1/2 in, Height 4 1/4 in, Drain Included No, Modular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- ZORO SELECT Eyewear Case, Bk, Nyl, Prot Eyewear (2YAX9)
- WERNER Full Body Harness, Vest Style, S (H212001)
- TOP DOG Die Cut Gown, 6 mil, Red, L (86034)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- ULTRATECH Stopper Tubes, PK2 (5435)
- SPILLTECH SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- Ultratech Spill Containment Accessories