Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 54-1/2" L
Mfr # 2222
Zoro # G7305606
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 10,000 lb
- Drain Included No
- Color Yellow
- Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2222
- Zoro # G7305606
- UPC # 808416022223
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 27 1/4 in |
Height | 4 1/4 in |
Length | 54 1/2 in |
Dimensions | 54 1/2 in L x 27 1/4 in W x 4 1/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 17.5 gal, Spill Containment Load Capacity 10,000 lb, Length 54 1/2 in, Width 27 1/4 in, Height 4 1/4 in, Drain Included No, Modular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- PIG PIG Drop-Ceiling Leak Diversion System, 8 lb. (TLS367)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- ULTRATECH Spill Pallet, 48-13/16" L (3000800)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH UltraTech 8400 Ultra-Containment Berm®, Collapsible Wall, 10'x 10', Copolymer 2000„¢ (8400)
- ULTRATECH Spill Kit Scoop, Gray, 20-1/4" L (404)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 100PK (SB-1426ORG-100PK)
- Ultratech Spill Containment Accessories