Ultratech

Drum Spill Containment Pallet, 53" L (Discontinued)


Free Shipping & Returns

Key Features

  • Covered/Uncovered Uncovered
  • Spill Containment Load Capacity 3,000 lb
  • Drain Included Yes
  • Load Capacity 3,000 lb
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 16 1/2 in
Length 53 in
Width 29 in
Dimensions 53 in L x 29 in W x 16 1/2 in H

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 53 in, Width 29 in, Height 16 1/2 in, Drain Included Yes, Nonmodular, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.