Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 53" L
Mfr # 1011
Zoro # G7305579
product price: $341.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Drain Included Yes
- Width 29 in
- Number of Drums 2
- Load Capacity 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1011
- Zoro # G7305579
- UPC # 808416010114
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 29 in |
Height | 16 1/2 in |
Length | 53 in |
Dimensions | 53 in L x 29 in W x 16 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Length 53 in, Width 29 in, Height 16 1/2 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638SM)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- ULTRATECH Spill Cont. Berm, Economy, 1077 gal. (8274)
- ULTRATECH Rapid Rise Containment Berm, 2333gal (8437)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Ultra-IBC Berm - 6' x 6' (0816)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ENPAC PVC Manifold for Railcar Track pans, 4" (ENP4PVCMNFD)
- Ultratech Spill Containment Accessories