Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 52" L
Mfr # 1090
Zoro # G7305597
original price:
$765.52
11% off
new price: $675.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$675.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 9,000 lb
- Drain Included No
- Spill Capacity 66 gal
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1090
- Zoro # G7305597
- UPC # 808416010909
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 7 in |
Length | 52 in |
Width | 52 in |
Dimensions | 52 in L x 52 in W x 7 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 66 gal, Spill Containment Load Capacity 9,000 lb, Length 52 in, Width 52 in, Height 7 in, Drain Included No, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- NMC Danger Do Not Operate, Bilingual Tag, Pk25 (RPT219ST)
- GROOVE LIFE Nylon Belt 50 in. W Black (B6-001-OS)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- ULTRATECH Sandless Sandbag, PK6 (5430)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- Ultratech Spill Containment Accessories