Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 51" L
Mfr # 803
Zoro # G7328338
product price: $658.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 6,500 lb
- Drain Included Yes
- Includes Drain
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 803
- Zoro # G7328338
- UPC # 808416008036
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 51 in |
Height | 18 in |
Width | 51 in |
Dimensions | 51 in L x 51 in W x 18 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 85 gal, Spill Containment Load Capacity 6,500 lb, Length 51 in, Width 51 in, Height 18 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536BL)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Orange (50013-500)
- ACCUFORM OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP (MELC016XP)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ZORO SELECT Spill Containment Cover, 2 Drums (SP255B)
- Ultratech Spill Containment Accessories