Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 51" L
Mfr # 802
Zoro # G7328161
product price: $582.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 6,500 lb
- Drain Included Yes
- Length 51 in
- Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 802
- Zoro # G7328161
- UPC # 808416008029
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 51 in |
Width | 51 in |
Height | 17 1/2 in |
Dimensions | 51 in L x 51 in W x 17 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 85 gal, Spill Containment Load Capacity 6,500 lb, Length 51 in, Width 51 in, Height 17 1/2 in, Drain Included Yes, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- HONEYWELL NORTH Howard Leight„¢ MAX-1-D MAXIMUM® Ear Plugs, Disposable, NRR 33, Uncorded, 500 Pairs/Box (MAX-1-D)
- HONEYWELL NORTH Polyurethane Coated Gloves, Palm Coverage, Blue/Gray, M, PR (WE50-M)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Pop-Up Pool Container (8155)
- PIG Berm Repair Kit (PAK752)
- Ultratech Spill Control Supplies