Shop All Spill Containment Accessories
Ultratech
Drum Spill Containment Pallet, 51" L
Mfr # 1230
Zoro # G7305737
original price:
$445.24
6% off
new price: $416.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 6,000 lb
- Drain Included No
- Modular / Nonmodular Nonmodular
- Number of Drums 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1230
- Zoro # G7305737
- UPC # 808416012309
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 51 in |
Height | 10 in |
Length | 51 in |
Dimensions | 51 in L x 51 in W x 10 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 6,000 lb, Length 51 in, Width 51 in, Height 10 in, Drain Included No, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 11" x 17" Vertical/ Horizontal Snap Frame for Wall Display Only, PK10 (300211-SLV)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Waste Oil Sign, Landscape (OS-NS-A-1014-L-16869)
- HONEYWELL SERVUS Knee Boots, Size 8, 16" H, Black, Plain, PR (18822/8)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- Ultratech Spill Containment Accessories