Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene
Mfr # 2330
Zoro # G6050161
original price:
$535.50
7% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Spill Capacity 110 gal
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 6,000 lb
- Spill Containment Opening Type No Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2330
- Zoro # G6050161
- UPC # 808416023305
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 56 5/8 in |
Height | 5 3/4 in |
Length | 52 in |
Bladder Width | 66 in |
Bladder Length | 65 1/2 in |
Dimensions | 52 in L x 56 5/8 in W x 5 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 110 gal, Spill Containment Load Capacity 6,000 lb, Length 52 in, Width 56 5/8 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety, S, PR (2MDC6)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 2'x3' Steel Gray (ZC 0023GY)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid (6605)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- ULTRATECH Ultra-Spill Diaper - 4.7' x 3' x 1.2" (0275)
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- ULTRATECH Spill Tray, 20 gal Spill Capacity, 18 oz PVC fabric (1334)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- Ultratech Spill Control Supplies