Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene
Mfr # 1321 NOT DRILLED
Zoro # G4944073
original price:
$135.44
13% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 11 gal
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 1,500 lb
- Standards 40 CFR 264.175, EPA, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1321 NOT DRILLED
- Zoro # G4944073
- UPC # 808416013214
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 25 7/8 in |
Height | 5 3/4 in |
Length | 25 7/8 in |
Dimensions | 25 7/8 in L x 25 7/8 in W x 5 3/4 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 1, Spill Capacity 11 gal, Spill Containment Load Capacity 1,500 lb, Length 25 7/8 in, Width 25 7/8 in, Height 5 3/4 in, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58221)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 3XL (1060-3X)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 3 Drum, 4500 lb, Polyethylene (9626)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ULTRATECH UltraTech Ultra-IBC Spill Pallet® Plus 1157 with No Drain (1157)
- ULTRATECH Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1320)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- Ultratech Spill Control Supplies