Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Deck, 75 gal Spill Capacity, 8 Drum, 12,000 lb., Polyethylene
Mfr # 1075
Zoro # G2141170
product price: $638.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Number of Drums 8
- Spill Capacity 75 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1075
- Zoro # G2141170
- UPC # 808416010756
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 1/4 in |
Length | 98 1/4 in |
Width | 50 in |
Dimensions | 98 1/4 in L x 50 in W x 5 1/4 in H |
Description
Drum Spill Containment Deck, Spill Containment Pallets, Uncovered, Number of Drums 8, Spill Capacity 75 gal, Spill Containment Load Capacity 12,000 lb, Length 98 1/4 in, Width 50 in, Height 5 1/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, Glycol Return, 2-1/2to3-7/8 In (4189-C)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A2, PR (22-7513W/6XS)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1146)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- ULTRATECH Transformer Spill Tray, 50 gal Spill Capacity, Polyethylene (09603)
- ULTRATECH Drum Spill Containment Pallet, 75 gal Spill Capacity, 4 Drum, 9000 lb., Polyethylene (9630)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- Ultratech Secondary Spill Containment