Shop All Secondary Spill Containment
Ultratech
Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene
Mfr # 1175
Zoro # G7570464
product price: $392.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Number of Drums 6
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 9,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 1175
- Zoro # G7570464
- UPC # 808416011753
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 1/4 in |
Width | 50 in |
Length | 74 1/4 in |
Dimensions | 74 1/4 in L x 50 in W x 5 1/4 in H |
Description
Drum Spill Containment Deck, Spill Containment Pallets, Uncovered, Number of Drums 6, Spill Capacity 66 gal, Spill Containment Load Capacity 9,000 lb, Length 74 1/4 in, Width 50 in, Height 5 1/4 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- TINGLEY Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium (A41008.MD)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 2PK (WF-18-2-X-S)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- ULTRATECH Ultra-Spill Deck(R), 22 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1352)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1149)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ULTRATECH Table Top Spill Berm (2051)
- ENPAC Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5400-YE)
- Ultratech Spill Control Supplies