Shop All Drum Racks & Enclosures
Ultratech
Drum Rack Locator Pins, 8" L
Mfr # 2391
Zoro # G7901175
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 0
- Material Polyethylene
- Height 1 in
- Length 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2391
- Zoro # G7901175
- UPC # 808416023916
- Country of Origin United States
- Category Drum Racks & Enclosures
Dimensions
Height | 1 in |
Length | 1 in |
Width | 1 in |
Dimensions | 1 in L x 1 in W x 1 in H |
Details
Number of Drums | 0 |
Material | Polyethylene |
Color | Yellow |
Item | Drum Rack Locator Pins |
Standards | Made in the USA |
For Use With | 53CN68(2386), 53CN69(2387), 53CN70(2383), 53CN71(2384), 53CN72(2380), 53CN73(2381) |
For Use With Mfr. Model Number | 2380, 2381, 2383, 2384, 2386, 2387 |
Product Type | Locator Pins |
For Use With Brand | Ultratech |
Fluorinated | No |
Components Included | 2 |
Manufacturer Warranty | 5 yr |
Indoor/Outdoor Use | Indoor, Outdoor |
Description
Drum Rack Locator Pins, Color Yellow, Components Included 2, Dimensions 1 in L x 1 in W x 1 in H, Fluorinated No, For Use With 53CN68(2386), 53CN69(2387), 53CN70(2383), 53CN71(2384), 53CN72(2380), 53CN73(2381), For Use With Brand Ultratech, For Use With Mfr. Model Number 2380, 2381, 2383, 2384, 2386, 2387, For Use with Series Ultra-Drum Rack Containment Systems, For Use With Grainger Item Number 53CN68, 53CN69, 53CN70, 53CN71, 53CN72, 53CN73, Height 1 in, Indoor/Outdoor Use Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- PIG PIG Oily Water Filter Bucket 12" L x 10" W x 10" H (FLT1153)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- ULTRATECH Ultra-IBC Hard Top, Steel Model (1185)
- LITTLE GIANT Spill Control Platform w/Drum Rack, 66gal (SST-5151-2D)
- PIG PIG Double Poly Drum Stacker White 49" L x 40.75" W x 12.75" H (PAK183-WH)
- VESTIL Steel 2 Drum Stackable Rack (DRUM-RACK-2)
- VESTIL Steel 3 Drum Stackable Rack (DRUM-RACK-3)
- Ultratech Drum Racks & Enclosures