Shop All Funnels & Accessories
Ultratech
Drum Funnel with Lid, 26.5 In, with Spout
Mfr # 499
Zoro # G2363401
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 5 gal
- Height 11 in
- Length 26-1/2"
- Spout Outside Dia. 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 499
- Zoro # G2363401
- UPC # 808416004991
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 in |
Length | 26-1/2" |
Spout Outside Dia. | 1-7/16" |
Diameter | 29 in |
Outside Diameter | 28 in |
Overall Height | 11 in |
Overall Diameter | 28 in |
For Bung Hole Size | 3/4 in |
Overall Dia.xH | 28 in x 11 in |
Description
Drum Funnel with Lid, Color Yellow, For Bung Hole Size 3/4 in, For Use With 55 gal Drums, Funnel Material Polyethylene, Overall Height 11 in, Thread Type NPT, Body Color Yellow, Lid Color Yellow, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 55 gal, For Drum Head Type Closed Head, Includes Flame Arrestor No, Lid Type Manual Closing, Outside Diameter 28 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Volume Capacity 5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- ILC Replacement for GE General Electric G.E 44924 replacement light bulb lamp (44924 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GAS GAS EC 300 50 CC Year 2011 Dual Beam replacement light bulb lamp, 10PK (EC 300 50 CC YEAR 2011 DUAL BEAM GAS GAS)
- STENS Belt For Ariens 07210200, Ayp 76275, Craftsman 76275 Lawn Mowers (248-075)
- ULTRATECH Ultra-Universal Funnel with Spout (0471)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout (488)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- ULTRATECH Ultra-Burp-Free Funnel, Standard Style (0651)
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout (651)
- ULTRATECH Drum Funnel with Lid, 22 In, with Spout (656)
- FUNNEL KING Polyethylene, 12 oz., 5 1/4", 1/2", White (32610)
- Ultratech Funnels & Accessories