Shop All Funnels & Accessories
Ultratech
Drum Funnel with Lid, 22 In, with Spout
Mfr # 656
Zoro # G1139092
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Polyethylene
- Total Capacity 6 gal.
- Height 11 1/2 in
- Length 22-1/8"
- Spout Outside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 656
- Zoro # G1139092
- UPC # 808416006568
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 1/2 in |
Length | 22-1/8" |
Spout Outside Dia. | 3/8" |
Stem Length | 3 in |
Diameter | 22 in |
Connection Size | 2 in |
Overall Diameter | 22 in |
Overall Height | 11 1/2 in |
Overall Dia.xH | 22 in x 11 1/2 in |
For Bung Hole Size | 2 in |
Outside Diameter | 22 in |
Description
Drum Funnel with Lid, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Steel Drums and Pails, 55 gal Steel Drums and Pails, Funnel Material Polyethylene, Overall Height 11 1/2 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, Includes Flame Arrestor No, Lid Type Lockable, Outside Diameter 22 in, Resistance Properties Chemical Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-STEER Self-Adjusting Steering Rod Only, X-Long, for 39"+ Center To Center (EZ10005)
- GATES Molded Coolant Hose - Lower, 21090 (21090)
- SCHLEY 2Piece Extension Protectors Essential Kit (SCH15900)
- BAL BAL 29025 A-Frame Model Tongue Jack - 2,000 lb. / Sidewind (Bulk) (29025)
- ULTRATECH Ultra-Universal Funnel with Spout (0471)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, Spout (482)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- ULTRATECH Drum Funnel with Lid, 13 3/8, with Spout (651)
- ULTRATECH Drum Funnel, Dia 23 5/8 In, No Spout (488)
- ULTRATECH Drum Funnel, 11 In, with Spout (497)
- CTA 20 Pc Oil FunnelAdapter Kit (CTA7333)
- Ultratech Funnels & Accessories