Shop All Drum Lifting Trucks & Dispensers
Ultratech
Drum Containment System, 53" L
Mfr # 2387
Zoro # G7901105
product price: $510.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$510.99
Free 30-Day Returns
Key Features
- Overall Length 52 in
- Material Polyethylene
- Color Yellow
- Load Capacity 750 lb UDL
- Number of Drums 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2387
- Zoro # G7901105
- UPC # 808416023879
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Length | 52 in |
Width | 29 in |
Length | 52 in |
Height | 49 1/2 in |
Stacker Length | 53 in |
Stacker Width | 29 in |
Pallet Width | 29 in |
Pallet Height | 16 1/2 in |
Pallet Length | 53 in |
Pallet Dimensions | 53 in x 29 in x 16 1/2 in |
Stacker Height | 49 1/2 in |
Stacker Dimensions | 53 in x 29 in x 49 1/2 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 750 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 1, Number of Pallets with Drain Included 1, Pallet Dimensions 53 in x 29 in x 16 1/2 in, Pallet Height 16 1/2 in, Pallet Length 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Black (EET2-904CW-10)
- RWM CASTERS 6in x 2in Urethane on Iron Wheel with Roller Bearing for 1/2in Axle - (UIR-0620-08)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- ULTRATECH Drum Containment System, 53" L (2381)
- ULTRATECH Drum Containment System, 53" L (2386)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- ULTRATECH Drum Containment System, 53" L (2380)
- MORSE MorseĀ® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- Ultratech Lifting Trucks