Shop All Drum Lifting Trucks & Dispensers
Ultratech
Drum Containment System, 53" L
Mfr # 2386
Zoro # G7901035
product price: $444.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$444.99
Free 30-Day Returns
Key Features
- Overall Length 52 in
- Material Polyethylene
- Color Yellow
- Load Capacity 750 lb UDL
- Standards Meet SPCC and EPA Container Storage Regulation 40 CFR 264.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2386
- Zoro # G7901035
- UPC # 808416023862
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Length | 52 in |
Width | 29 in |
Length | 52 in |
Height | 49 1/2 in |
Pallet Length | 53 in |
Pallet Height | 16 1/2 in |
Stacker Width | 29 in |
Stacker Height | 49 1/2 in |
Stacker Length | 53 in |
Pallet Width | 29 in |
Stacker Dimensions | 53 in x 29 in x 49 1/2 in |
Pallet Dimensions | 53 in x 29 in x 16 1/2 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 750 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 1, Pallet Dimensions 53 in x 29 in x 16 1/2 in, Pallet Height 16 1/2 in, Pallet Length 53 in, Pallet Width 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU58 (GRFG9T18L10000)
- RONSTAN D Shackle, Screw Pin, 12125 lb. (RF1035)
- ZORO SELECT Dock Bumper, 12x6x14 In., Rubber (26W584)
- US CARGO CONTROL 3" x 40' Winch Strap with Chain Extension, 340CE (340CE)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- ULTRATECH Drum Containment System, 53" L (2384)
- ULTRATECH Mobile Pail Containment System, 72-1/4" L (1310)
- ULTRATECH Drum Containment System, 53" L (2380)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- VESTIL Fork Truck Drum Carrier / Rotator (DCR-205-20)
- Ultratech Drum Lifting Trucks & Dispensers