Shop All Drum Lifting Trucks & Dispensers
Ultratech
Drum Containment System, 53" L
Mfr # 2384
Zoro # G7901078
product price: $826.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Load Capacity 1500 lb UDL
- Length 53 in
- Height 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2384
- Zoro # G7901078
- UPC # 808416023848
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Length | 53 in |
Height | 44 3/4 in |
Width | 53 in |
Pallet Width | 53 in |
Pallet Height | 11 3/4 in |
Stacker Height | 44 3/4 in |
Stacker Dimensions | 53 in x 53 in x 44 3/4 in |
Pallet Dimensions | 53 in x 53 in x 11 3/4 in |
Stacker Length | 53 in |
Stacker Width | 53 in |
Pallet Length | 53 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 1,500 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 2, Number of Pallets with Drain Included 1, Pallet Dimensions 53 in x 53 in x 11 3/4 in, Pallet Height 11 3/4 in, Pallet Length 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P9S-SR020K-H)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- GLEASON REEL Round Electrical Cable, SO, 16/3c, 1 Ft L (GR99160302)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- ULTRATECH Drum Containment System, 53" L (2387)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- ULTRATECH Drum Containment System, 53" L (2381)
- ULTRATECH Drum Containment System, 53" L (2380)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- Ultratech Drum Lifting Trucks & Dispensers