Shop All Drum Lifting Trucks & Dispensers
Ultratech
Drum Containment System, 53" L
Mfr # 2383
Zoro # G7901069
original price:
$825.17
5% off
new price: $782.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$782.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Load Capacity 1500 lb UDL
- Number of Drums 2
- Height 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2383
- Zoro # G7901069
- UPC # 808416023831
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Height | 44 3/4 in |
Length | 53 in |
Width | 53 in |
Stacker Width | 53 in |
Stacker Height | 44 3/4 in |
Stacker Length | 53 in |
Pallet Width | 53 in |
Pallet Dimensions | 53 in x 53 in x 11 3/4 in |
Pallet Height | 11 3/4 in |
Stacker Dimensions | 53 in x 53 in x 44 3/4 in |
Pallet Length | 53 in |
Description
Drum Dispensing and Containment System, Built In Sump Yes, Fluorinated No, For Container Type 55 gal Drums, For Use With 55 gallon drums, For Use With Brand Ultratech, For Use With Standard Fork Yes, Forklift Pockets Yes, Indoor/Outdoor Use Indoor, Outdoor, Load Capacity, lb. 1,500 lb, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Drums/Containers 2, Pallet Dimensions 53 in x 53 in x 11 3/4 in, Pallet Height 11 3/4 in, Pallet Length 53 in, Pallet Width 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 85997 Load Chain, 0192 In Trade, Disc Grade (85832A)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- ZORO SELECT Caster Wheel, Nylon, 3 in., 660 lb. (40L476)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- ULTRATECH Drum Stacker Shelf, 25" L (2390)
- ULTRATECH Drum Containment System, 53" L (2386)
- ULTRATECH Drum Containment System, 53" L (2380)
- ULTRATECH Drum Containment System, 53" L (2381)
- ULTRATECH Drum Containment System, 53" L (2384)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- ULTRATECH Double Drum Stack Module, 48" L (2389)
- Ultratech Lifting Trucks