Shop All Drain and Gutter Protectors
Ultratech
Drain Seal Wall Mount, 38-1/2 In. L
Mfr # 2142
Zoro # G0499667
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Dimensions 7 in dia x 39 in L
- Standards Made in the USA
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultratech
- MFR # 2142
- Zoro # G0499667
- UPC # 808416021424
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 in dia x 39 in L |
Length | 39 in |
Width | 7 in |
Height | 7 in |
Diameter | 7 in |
Fits Drain Dia. | Fits 36 x 36, 36 x 58, and 30 in. dia. Drain Seals |
Details
Item | Drain Seal Wall Mount |
Material | Polyethylene |
Color | Yellow |
Standards | Made in the USA |
Includes | Hardware |
For Use With | 36 in x 36 in, 36 in x 58 in, 30 in Diameter Drain Seals |
For Use With Mfr. Model Number | 2130, 2136, 2125, 2202, 2207, 2210 |
Includes Mounting Hardware | Yes |
Storage Type | Drain Seal Storage Case |
Mount Type | Wall Mount |
Description
Drain Seal Wall Mount, Color Yellow, Diameter 7 in, Dimensions 7 in dia x 39 in L, For Use With 36 in x 36 in, 36 in x 58 in, 30 in Diameter Drain Seals, For Use With Grainger Item Number 3EWT7, 3EWR7, 3EWT4, For Use With Mfr. Model Number 2130, 2136, 2125, 2202, 2207, 2210, Height 7 in, Includes Mounting Hardware Yes, Length 39 in, Material Polyethylene, Mount Type Wall Mount, Storage Type Drain Seal Storage Case, Width 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, S (70501-189)
- HY-KO 4In Solid Brass Number 1, 5PK (A10491)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10.5W, Brown, PR (85590)
- ULTRATECH Inlet Guard, Gray, 3" H, 3" L (9703)
- ULTRATECH Drain Seal Wall Mount, 29 In. L (2140)
- ULTRATECH Drain Seal, 48 In. L, Polyurethane (2204)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ULTRATECH Drain Plug, Orange, 2 In (2113)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- Ultratech Spill Control Supplies