Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, Urethane, Orange
Mfr # 2137
Zoro # G2202313
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Orange
- Dimensions 42 in dia
- Thickness 3/8 in
- Standards NPDES, SPCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2137
- Zoro # G2202313
- UPC # 808416021370
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in dia |
Width | 42 in |
Diameter | 42 in |
Length | 42 in |
For Max Drain Size | 36 in dia |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Orange |
Thickness | 3/8 in |
Standards | NPDES, SPCC |
For Drain Shape | Circle |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Min. Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Tear Resistant | Yes |
Seal Type | Positive Seal |
Temp. Range | 0 Degrees to 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Shape | Circle |
Min. Storage Temperature | 0 Degrees F |
Max. Temperature | 160 Degrees F |
Reusable | Yes |
Description
Drain Cover Seal, Color Orange, Diameter 42 in, Dimensions 42 in dia, For Max Drain Size 36 in dia, Length 42 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Shape Circle, Standards NPDES, SPCC, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Fully Textured, Powder-Free, L, Green, 50 Pack (N893)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPPSF)
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- NMC Caution Hard Hat Area (FS16)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- ULTRATECH Drain Seal Wall Mount, 54 In. L (2143)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- ULTRATECH Drain Seal, 36 In. L, 36 In. W (2202)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9220)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9356)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- Ultratech Spill Control Supplies