Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, Polyurethane, Clear
Mfr # 2211
Zoro # G4563133
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 42 in dia
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2211
- Zoro # G4563133
- UPC # 808416022117
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in dia |
Diameter | 42 in |
Length | 42" |
Width | 42" |
For Max Drain Size | 36 in dia |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Circle |
Min. Temperature | 0 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Series | Ultra Drain Seals Clear Models |
Seal Type | Positive Seal |
Min. Storage Temperature | 0 Degrees F |
Reusable | Yes |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Shape | Circle |
Tear Resistant | Yes |
Max. Temperature | 160 Degrees F |
Description
Drain Cover Seal, Color Clear, Diameter 42 in, Dimensions 42 in dia, For Max Drain Size 36 in dia, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Circle, Standards SPCC, NPDES, 40 CFR 112, Storage Temp. 0 Degrees F - 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (99-1-6000B-S)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9, White, PR (1607-9R)
- KINCO Coated Gloves, L, Brown, PR (1787-L)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- ULTRATECH Drain Seal, Clear, Polyurethane (2210)
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- Ultratech Drain and Gutter Protectors