Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, Polyurethane, 375 mil
Mfr # 2208
Zoro # G4555704
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 12 in dia
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2208
- Zoro # G4555704
- UPC # 808416022087
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 12 in dia |
Width | 12" |
Length | 12" |
Diameter | 12 in |
For Max Drain Size | 6 in dia |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Circle |
Shape | Circle |
Temp. Range | 0 Degrees to 160 Degrees F |
Reusable | Yes |
Max. Temperature | 160 Degrees F |
Min. Temperature | 0 Degrees F |
Seal Type | Positive Seal |
Series | Ultra Drain Seals Clear Models |
Tear Resistant | Yes |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Min. Storage Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Description
Drain Cover Seal, Color Clear, Diameter 12 in, Dimensions 12 in dia, For Max Drain Size 6 in dia, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Circle, Standards SPCC, NPDES, 40 CFR 112, Storage Temp. 0 Degrees F - 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Road No Outlet Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-24821 (A-1218-24821)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- ULTRATECH Drain Plug, Orange, Fits 12 In (2121)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- ULTRATECH Gutter Guard, 144 In. L, 9 In. W (9322)
- ULTRATECH Reusable Drain Guard, 500 UDL lb., 695 gpm (9330)
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- Ultratech Spill Control Supplies