Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, Clear, Polyurethane
Mfr # 2210
Zoro # G4531922
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 30 in dia
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2210
- Zoro # G4531922
- UPC # 808416022100
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 30 in dia |
Diameter | 30 in |
Width | 30" |
Length | 30" |
For Max Drain Size | 24 in dia |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Circle |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Seal Type | Positive Seal |
Series | Ultra Drain Seals Clear Models |
Temp. Range | 0 Degrees to 160 Degrees F |
Tear Resistant | Yes |
Reusable | Yes |
Min. Temperature | 0 Degrees F |
Max. Temperature | 160 Degrees F |
Shape | Circle |
Min. Storage Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Description
Drain Cover Seal, Color Clear, Diameter 30 in, Dimensions 30 in dia, For Max Drain Size 24 in dia, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Circle, Standards SPCC, NPDES, 40 CFR 112, Storage Temp. 0 Degrees F - 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, XL/2XL, Polyester (45J277)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- BRADY Drip Pan, 3 In. H, 10 In. L, 10 In. W, PK24 (DPA24)
- ULTRATECH Framed Drain Guard, 26"Lx32"Wx18"H (8930)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- ULTRATECH Drain Seal, 24 In. L, 375 mil (2127)
- PIG Storm Drain Skimming Squid Pom Pom, PK2 (FLT012)
- Ultratech Spill Control Supplies