Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 58 In. L, 36 In. W
Mfr # 2207
Zoro # G4596907
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Color Clear
- Thickness 3/8 in
- Material Polyurethane
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2207
- Zoro # G4596907
- UPC # 808416022070
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Width | 36 in |
Length | 58 in |
For Max Drain Size | 52 in L x 30 in W |
Dimensions | 58 in L x 36 in W |
Height | .4 in |
Details
Color | Clear |
Item | Drain Cover Seal |
Thickness | 3/8 in |
Material | Polyurethane |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Rectangle |
Temp. Range | 0 Degrees to 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Reusable | Yes |
Shape | Rectangle |
Min. Temperature | 0 Degrees F |
Series | Ultra Drain Seals Clear Models |
Min. Storage Temperature | 0 Degrees F |
Tear Resistant | Yes |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Seal Type | Positive Seal |
Max. Storage Temperature | 120 Degrees F |
Max. Temperature | 160 Degrees F |
Description
Drain Cover Seal, Color Clear, Dimensions 58 in L x 36 in W, For Max Drain Size 52 in L x 30 in W, Length 58 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Rectangle, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 080)
- LABELMASTER GHS Corrosion Label, 4inx4in, Polyprop, 100 (GHIS0099)
- LIFT DAX Carbon Fiber Full Brim Black Camo w/Replacement Suspension (HDC-20CK-KIT)
- SALISBURY Flame Resistant Coat (ACC40RGXL)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 2 In. H (9161)
- ULTRATECH Drain Seal Wall Mount, 38-1/2 In. L (2142)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 2 In. H (9162)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- ULTRATECH UltraTech Ultra-Drain Guard, Trash and Debris Model, 48' x 36in x 18in (9227)
- Ultratech Drain and Gutter Protectors