Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 58 In. L, 18 In. W
Mfr # 2206
Zoro # G4574595
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 58 in L x 18 in W
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2206
- Zoro # G4574595
- UPC # 808416022063
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 58 in L x 18 in W |
Length | 58 in |
Width | 18 in |
For Max Drain Size | 52 in L x 12 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Rectangle |
Min. Temperature | 0 Degrees F |
Tear Resistant | Yes |
Max. Storage Temperature | 120 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Series | Ultra Drain Seals Clear Models |
Shape | Rectangle |
Seal Type | Positive Seal |
Reusable | Yes |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Max. Temperature | 160 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Description
Drain Cover Seal, Color Clear, Dimensions 58 in L x 18 in W, For Max Drain Size 52 in L x 12 in W, Length 58 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Rectangle, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (N96790S)
- ZORO SELECT Hammer For Fire Extinguisher Glass (SSDB518G)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 2 In. H (9161)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- ULTRATECH Reusable Drain Guard, 500 UDL lb., 695 gpm (9330)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- DRAIN-SLEEVE 4 In. W x 100 Ft. L Fabric Drain Guard Sock (04100-10)
- Ultratech Drain and Gutter Protectors