Shop All Drain and Gutter Protectors
Ultratech
Drain Seal, 54 In. L, 54 In. W
Mfr # 2205
Zoro # G4624882
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Clear
- Dimensions 54 in L x 54 in W
- Thickness 3/8 in
- Standards SPCC, NPDES, 40 CFR 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultratech
- MFR # 2205
- Zoro # G4624882
- UPC # 808416022056
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 54 in L x 54 in W |
Width | 54 in |
Length | 54 in |
For Max Drain Size | 48 in L x 48 in W |
Height | .4 in |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Clear |
Thickness | 3/8 in |
Standards | SPCC, NPDES, 40 CFR 112 |
For Drain Shape | Square |
Max. Storage Temperature | 120 Degrees F |
Seal Type | Positive Seal |
Reusable | Yes |
Max. Temperature | 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Temp. Range | 0 Degrees to 160 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Min. Temperature | 0 Degrees F |
Tear Resistant | Yes |
Series | Ultra Drain Seals Clear Models |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Shape | Square |
Description
Drain Cover Seal, Color Clear, Dimensions 54 in L x 54 in W, For Max Drain Size 48 in L x 48 in W, Length 54 in, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Ultra Drain Seals Clear Models, Shape Square, Standards SPCC, NPDES, 40 CFR 112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- ULTRATECH Drain Plug, Orange, 3 In (2114)
- ULTRATECH Drain Seal, 48 In. L, Urethane (2132)
- ULTRATECH Drain Seal, 24 In. L, 24 In. W (2201)
- ULTRATECH Drain Seal, 36 In. L, 375 mil (2130)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- Ultratech Spill Control Supplies